Shop All Furniture Covers
Modern Leisure
Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black
Mfr # 3085
Zoro # G609770172
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 64 in L x 34 in H x 108 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3085
- Zoro # G609770172
- UPC # 26509066071
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 64 in L x 34 in H x 108 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Rectangular/Oval Patio Table & Chair Set Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 108-inches long x 64-inches wide x 34-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio furniture clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles, constructed with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (595324)
- YARDGARD Gate Elbow w/Bolts, 1-3/8"x1-3/8", Al (328623C)
- MULTIPET Goblet Latex Pig Dog Toy (61004)
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- MODERN LEISURE Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray (3017)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige (2900)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. L x 39.25 in. W x 38.5 in. H, Granite (2997)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- MODERN LEISURE Renaissance Stand-Up Patio Heater Cover, 32 in. Dia top x 18.5 in. Dia bottom x 95 in. H, Gray (3025)
- SHIELDGOLD 77 in Chaise Lounge Cover (COVGOL77)
- Modern Leisure Patio Furniture