Shop All Furniture Covers
Modern Leisure
Black Diamond Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Black
Mfr # 3082
Zoro # G509770128
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 82.5 in L x 38.25 in H x 38 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3082
- Zoro # G509770128
- UPC # 26509066033
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 82.5 in L x 38.25 in H x 38 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Patio Loveseat Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 82.5-inches long x 38-inches wide x 38.25-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- AFTERMARKET S43589 Cab Mount Bushing, Front And Rear Fits Massey Ferguson (S.43589-SPX)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige (2908)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- MODERN LEISURE Renaissance Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Gray (3030)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- Modern Leisure Patio Furniture