Shop All Furniture Covers
Modern Leisure
Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black
Mfr # 3084
Zoro # G709770133
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 66 in L x 39 in H x 40 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3084
- Zoro # G709770133
- UPC # 26509066064
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 66 in L x 39 in H x 40 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Patio Loveseat Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 66-inches long x 40-inches wide x 39-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles, constructed with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT SUNMATE Sprinkler Timer White (62040)
- STENS Carburetor For Honda Gx22 And Gx31 16100-Zm5-803,16100-Zm5-804 Tractor (616-214)
- SHURHOLD Shur-LOK Crab Net - 12" x 13" x 15" (1822)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Sandstone (3104)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- MODERN LEISURE Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige (3032)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 70"W x 30"D x 48"H (56-276-051001-EC)
- Modern Leisure Furniture Covers