Shop All Furniture Covers
Modern Leisure
Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black
Mfr # 3083
Zoro # G609770134
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 35 in L x 31 in H x 38 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3083
- Zoro # G609770134
- UPC # 26509066040
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 35 in L x 31 in H x 38 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Patio Lounge/Club Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOUNGE & CLUB CHAIR COVER: Fits most patio lounge & club chairs up to 35-inches long x 38-inches wide x 31-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter-Rewind (591781)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Sand (243289QSR)
- MTD Cable-Reverse Clut (1916784P)
- LOGO BRANDS North Carolina Elite Chair (185-12E)
- MODERN LEISURE Renaissance Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Gray (3022)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Granite (3009)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- MODERN LEISURE Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige (2922)
- MODERN LEISURE Monterey Patio Egg Chair Cover, 45 in. L x 42 in. W x 75 in. H, Beige (3109)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- Modern Leisure Furniture Covers