Shop All Furniture Covers
Modern Leisure
Black Diamond Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Black
Mfr # 3081
Zoro # G009770109
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 27 in L x 31 in H x 34 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3081
- Zoro # G009770109
- UPC # 26509066026
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 27 in L x 31 in H x 34 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Patio Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO CHAIR COVER: Fits most standard patio chairs up to 27-inches long x 34-inches wide x 31-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Whl Deck 5.0 Dia Bal (734-04155)
- LOGO BRANDS NC State Bleacher Cushion (186-71B)
- BIRCHWOOD CASEY Dirty Bird Multiple Bulls-E, 12x18 (BC-35705)
- CHAPIN CHAPIN 6-7742 Replacement Extension Wand, Brass, For 22790XP, 22090XP and 1352 Compression Sprayer (2133900)
- MODERN LEISURE Renaissance Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Gray (3016)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Granite (3004)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, V-Shaped, 1 in. L x 33.5 in. W x 31 in. H, Beige (3031)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- Modern Leisure Furniture Covers