Shop All Grill Accessories
Modern Leisure
Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black
Mfr # 3092
Zoro # G509770050
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Overall Height 44 in
- Color Black
- Material Polyester
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3092
- Zoro # G509770050
- UPC # 26509066156
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 23 in |
Overall Height | 44 in |
Overall Length | 48 in |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond 48-Inch Waterproof Patio Grill Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO GRILL COVER: Fits patio grills up to 48-inches long x 23-inches wide x 44-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio grill clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties, adjustable side straps, constructed with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tube Nut-Steel-3/16 In Flare Fitting, 490-296 (490-296)
- VULCAN Vulcan 34641 Wheelbarrow Tray, Polymer, Black, For 6 cu-ft Wheelbarrow (34641)
- MTD Pump-Oil Hand (490-850-0008)
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- MODERN LEISURE Garrison 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Granite (3003)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MR. HEATER LOW PRSURE REGLTR F 3/8"" (F273761)
- Modern Leisure Grill Accessories