Shop All Packaged Terminal Air Conditioner Accessories
Modern Leisure
Basics Universal Air Conditioner Cover, Mesh Topper, 36 in. Square, Light Gray
Mfr # 3124
Zoro # G809807500
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 36 in
- Color Light Gray
- Material PVC
- Height 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3124
- Zoro # G809807500
- UPC # 26509072232
- Country of Origin China
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 36 in |
Depth | 36 in |
Height | 0.125 in |
Details
Color | Light Gray |
Material | PVC |
Description
The Basics Outdoor Air Conditioner Mesh Cover features durable coated mesh to keep your air conditioning unit free of debris while still allowing air flow for moisture reduction. Secure bungee cords provide a fast and custom-like fit. UNIVERSAL FIT COVER: Fits square air conditioners up to 36-inches long x 36-inches wide. HIGH QUALITY MESH COVER: Heavy duty coated mesh keeps your air conditioner protected from leaves & debris while still allowing air flow for moisture reduction. SECURE FIT: 4 sturdy bungee cords attach to sides of air conditioning unit to secure cover over the top-not designed to entirely cover unit. EASY TO CLEAN: Air conditioner cover can be easily spot cleaned with a damp cloth. HOME decor: Black color seamlessly blends in with most air conditioning units. WARNING: Cover NOT for use when air conditioner is in operation.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- MODERN LEISURE Chalet Square Air Conditioner Cover, 36 in. Square x 3 in. H, Beige (3039)
- MODERN LEISURE Basics Universal Air Conditioner Cover, Mesh Topper, 36 in. Square, Black (3123)
- MODERN LEISURE Chalet Round Air Conditioner Cover, 34 in. Diameter x 3 in. H, Beige (3040)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 2ft leads (QT2810)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- FRIEDRICH Optional Cord, 265V, Beige, 1-1/4 In. L (PXPC26530)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- Modern Leisure Packaged Terminal Air Conditioner Accessories