Shop All Furniture Covers
Modern Leisure
Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki
Mfr # 8576A
Zoro # G809770163
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Polyester
- Cover Dimensions 115 in L x 30 in H x 76 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 8576A
- Zoro # G809770163
- UPC # 26509085768
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 115 in L x 30 in H x 76 in W |
Details
Color | Khaki |
Material | Polyester |
Description
The Basics Rectangular/Oval Patio Table & Chair Set Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 115-inches long x 76-inches wide x 30-inches high-not designed to entirely cover wheels or feet. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio furniture clean & protected from the elements while UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Tie closures help provide you a secure fit during harsh weather & high winds. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-6X8)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- UNION PRODUCTS Union Products 51680SC 16 in. Swan Planter - White (51680SC)
- IK SPRAYERS Hose For Multi Pro (82671835)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Sandstone (3110)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- MODERN LEISURE Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige (3093)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Sandstone (3104)
- CROSLEY Outdoor Catalina Round Table Furniture Cover; Tan (CO7508-TA)
- Modern Leisure Patio Furniture