Shop All Furniture Covers
Modern Leisure
Basics Patio Swing Cover, 87 in. L x 64 in. W x 66 in. H, Khaki
Mfr # 5429A
Zoro # G409770099
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material PE Tarpaulin
- Cover Dimensions 87 in L x 66 in H x 64 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 5429A
- Zoro # G409770099
- UPC # 26509054290
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 87 in L x 66 in H x 64 in W |
Details
Color | Khaki |
Material | PE Tarpaulin |
Description
The Basics Patio Swing Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. PATIO SWING COVER: Fits most 2-seated patio swings up to 87-inches long x 64-inches wide x 66-inches high-not designed to entirely cover wheels or feet. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio furniture clean & protected from the elements while UV resistance helps reduce fading over time. EASY ACCESS & SECURE FIT: Zip closure for easy access & 4 base grommets for ties, or bungee cords, help provide you a secure fit-ties/bungee cords NOT included. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 051010 10 lbs Wildlife Formula Wild Bird Feed Dark Green Bag; Dark Green (51010)
- AMES #2 Irrigating Shovel (40104)
- BRIGGS & STRATTON Fuel Tank Cap (Tethered) (799585)
- TRUE TEMPER 10X10 TAMPER (1133700)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black (3033)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- Modern Leisure Furniture Covers