Shop All Furniture Covers
Modern Leisure
Basics Patio Cushion & Cover Storage Bag, 48 in. L x 16 in. W x 22 in. H, Khaki
Mfr # 4124AB
Zoro # G409770129
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Polyester
- Cover Dimensions 48 in L x 22 in H x 16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 4124AB
- Zoro # G409770129
- UPC # 26509041245
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 48 in L x 22 in H x 16 in W |
Details
Color | Khaki |
Material | Polyester |
Description
The Basics Patio Cushion & Cover Storage Bag provides a worry-free solution to keep your outdoor patio cushions and unused covers clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. CUSHION & COVER STORAGE BAG: Fits patio cushions & unused patio covers, bag measuring 48-inches long x 16-inches wide x 22-inches high. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio cushions clean & protected from the elements while UV resistance helps reduce fading over time. EASY STORAGE & ACCESS: Zip closure helps provide easy storage & access to your patio cushions or unused patio covers. EASY TO CLEAN: Cushion & cover storage bag can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mulching Blade, Gator G6, 21-9/16" (391-612)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- GENERAC Commercial 3600PSI 2.6GPM Power Washer 49-State/CSA (8871)
- KOHLER Gas Engine, Miller Electric, 23.5 HP (PA-CH730-3268)
- MODERN LEISURE Renaissance Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Gray (3030)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige (2912)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- Modern Leisure Patio Furniture