Shop All Furniture Covers
Modern Leisure
Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki
Mfr # 7648A
Zoro # G509770081
original price:
$29.69
9% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Polyester
- Cover Dimensions 27 in L x 30 in H x 76 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 7648A
- Zoro # G509770081
- UPC # 26509076483
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 27 in L x 30 in H x 76 in W |
Details
Color | Khaki |
Material | Polyester |
Description
The Basics Patio Chaise Lounge Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. CHAISE LOUNGE COVER: Fits most patio chaise lounge chairs up to 76-inches long x 27-inches wide x 30-inches high-not designed to entirely cover wheels or feet. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio chaise chair clean & protected from the elements while UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Tie closures help provide you a secure fit during harsh weather & high winds. EASY TO CLEAN: Chaise lounge cover can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Philadelphia Phillies Inflatable Mascot (522-100-M)
- ZORO SELECT Sprinkler Head, 3/4 In, MNPT, Brass (4NDP7)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X80)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- MODERN LEISURE Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige (3093)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige (2908)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- MODERN LEISURE Chalet Patio Cushion & Cover Storage Bag, 45.5 in. L x 13.75 in. W x 2 in. H, Beige (2933)
- Modern Leisure Patio Furniture