Shop All Furniture Covers
Modern Leisure
Basics Patio Chair Cover, 33 in. L x 34 in. W x 31 in. H, Khaki
Mfr # 3134D
Zoro # G009770154
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Polyester
- Cover Dimensions 33 in L x 31 in H x 34 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 3134D
- Zoro # G009770154
- UPC # 26509031345
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 33 in L x 31 in H x 34 in W |
Details
Color | Khaki |
Material | Polyester |
Description
The Basics Patio Chair Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. PATIO CHAIR COVER: Fits most standard patio chairs up to 33-inches long x 34-inches wide x 31-inches high-not designed to entirely cover wheels or feet. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio chair clean & protected from the elements while UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Tie closures help provide you a secure fit during harsh weather & high winds. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Blade, Mulching 20.4" x2.5" x2" (A-B1PD2002)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- MODERN LEISURE Garrison Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Granite (3108)
- MODERN LEISURE Basics Patio Ottoman/Coffee Table Cover, 37 in. L x 22 in. W x 17 in. H, Beige (3120)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite (3006)
- MODERN LEISURE Black Diamond Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Black (3081)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Granite (2998)
- DUCK COVERS Duck Covers RFPS3232 Soteria Rainproof Fire Pit Cover Grey (RFPS3232)
- Modern Leisure Patio Furniture