Shop All Grill Accessories
Modern Leisure
Basics Grill Cover, Fits Dual Fuel Grills with Central Chimneys, 75 in. Lx32 in. Wx5 in. H, Black
Mfr # 3056
Zoro # G809770057
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Width 32 in
- Overall Length 75 in
- Overall Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3056
- Zoro # G809770057
- UPC # 26509064053
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 32 in |
Overall Length | 75 in |
Overall Height | 50 in |
Details
Color | Black |
Material | Polyester |
Description
The Modern Leisure Grill Cover fits most dual fuel grills with chimney's and is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while a hook and loop closure provides a fast and custom-like fit. Loaded with features, your outdoor living area will boast beautiful protection with the Modern Leisure Grill Cover. PATIO GRILL COVER: Fits most dual fuel grills with central chimneys, up to 75 inches wide--overall measures 75'' wide x 32'' deep x 50'' tall. RIPSTOP MATERIAL: Durable Ripstop material provides all-weather protection, keeping your patio grill clean & protected from the elements while excellent UV resistance helps reduce fading over time. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Hook and loop side tabs for a snug, custom-sized fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Float Set For Honda / 16013-Za0-931 (525-691)
- PERKO Perko 9601DP Battery Disconnect Switch (9601DP)
- HONDA Recoil Starter (28400-Z5T-305ZA)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- Modern Leisure Grill Accessories