Shop All Camping Gear
Modern Leisure
Basics Easy-Release Charcoal Starter, Steel
Mfr # 7230
Zoro # G209807100
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25 in
- Color Gray
- Height 11 in
- Length 11.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Leisure
- MFR # 7230
- Zoro # G209807100
- UPC # 26509072300
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 7.25 in |
Height | 11 in |
Length | 11.25 in |
Details
Color | Gray |
Material | Steel |
Description
Start cooking delicious meals with help from the Modern Leisure Easy-Release Charcoal Starter. The Modern Leisure Easy Release Charcoal Starter features a unique locking design that allows the grill master to quickly light charcoal from the ground or on the grill. Once the charcoal is lit, simply unlock the handle and lift the starter from the grill without having to flip or pour hot charcoal. The Easy-Release design concentrates the hot charcoal in a more confined area with a simple release of the locking mechanism. EFFECTIVE: Made to quickly and evenly light charcoal without the use of lighter fluid. EASY RELEASE: Easy-Release design, proven to be safer than pouring or flipping hot charcoal. PROTECTION: Heat reflector protects hand from hot temperatures. ACCESSIBILITY: Access holes are featured on the bottom to allow easy access for igniting. DURABILITY: Designed with a quality carbon steel construction for ultimate durability.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fuel Filter (25 050 22-S1)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Brown, 20PK (YK99302)
- OREGON Mower Blade (91-528)
- MI-T-M Valve Kit (70-0383)
- LEISURE SPORTS Foam Sleep Pad, 1.25" Extra Thick Camping Mat for Cots, Tents, Sleeping Bags, Waterproof (Black) (387097PEW)
- NATURES WILLOW Bug Bite Balm Itch Relief 05 cups (NWBBB05)
- KIWI Kiwi 283100 Performance Spray 10.5 Oz (283100)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- YARD TUFF Adjustable Walking Stick (YTF-2654WSPR)
- TRANGIA Trangia 327768 25-7 Ultralight Hard Anodized Stove Kit (327768)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- Modern Leisure Camping Equipment