Shop All Grill Accessories
Modern Leisure
Basics 65 in. Grill Cover, Fits 5-6 Burner Patio Grills, 65 in. L x 25 in. W x 44.5 in. H, Black
Mfr # 3054
Zoro # G609770059
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65 in
- Material Polyester
- Color Black
- Overall Height 44.5 in
- Overall Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3054
- Zoro # G609770059
- UPC # 26509064039
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 65 in |
Overall Height | 44.5 in |
Overall Width | 25 in |
Details
Material | Polyester |
Color | Black |
Description
The Modern Leisure Grill Cover is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while a hook and loop closure provides a fast and custom-like fit. Loaded with features, your outdoor living area will boast beautiful protection with the Modern Leisure Grill Cover. Fits most 5-6 burner gas bargecue grills, up to 65 inches wide Size: 65'' wide x 25'' deep x 44.5'' tall Made with durable ripstop fabric Weather resistant fabric Excellent UV color fade resistance Hook and loop side tabs for a snug, custom fit
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Generator Adapter (55333)
- DIMEX 9" Tree Protector (1132-18)
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- WORX GUTTERPRO Universal Gutter Cleaning Kit for 11' Reach (WA4094)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- CLASSIC ACCESSORIES Cover, Grill, Patio Kettle BBQ, Beige (73422)
- Modern Leisure Grill Accessories