Shop All Grill Accessories
Modern Leisure
Basics 6 in. Grill Cover, Fits 3-4 Burner Patio Grills, 6 in. L x 25 in. W x 44.5 in. H, Black
Mfr # 3052
Zoro # G409770068
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.5 in
- Overall Width 25 in
- Overall Length 60 in
- Material Polyester
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Leisure
- MFR # 3052
- Zoro # G409770068
- UPC # 26509064022
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Height | 44.5 in |
Overall Width | 25 in |
Overall Length | 60 in |
Details
Material | Polyester |
Color | Black |
Description
The Modern Leisure Grill Cover fits most 3-4 burner gas barbecue grills and is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while a hook and loop closure provides a fast and custom-like fit. Loaded with features, your outdoor living area will boast beautiful protection with the Modern Leisure Grill Cover. PATIO GRILL COVER: Fits most 3-4 burner gas barbecue grills, measuring up to 60'' wide x 25'' deep x 44.5'' tall. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Hook and loop side tabs for a snug, custom-sized fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Electric Plug (2127)
- A & I PRODUCTS Belt, Deck 11" x5" x1.2" (A-95404062)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- MODERN LEISURE Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black (3026)
- MODERN LEISURE Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black (3089)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- Modern Leisure Grill Accessories