Shop All Ceiling Fans
Modern Forms
Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with Remote Control
Mfr # FR-W1810-60
Zoro # G005928948
product price: $649.95
/ea
Free Shipping & Returns
$649.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Voltage 120 V
- Standards ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- Features Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans;Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (included) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # FR-W1810-60
- Zoro # G005928948
- UPC # 790576573731
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Length | 60 in |
Height | 14.75 in |
Details
Number of Blades | 3 |
Voltage | 120 V |
Standards | ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans;Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (included) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
Includes | Mounting Hardware |
Finish | Gloss Black |
Material | Aluminum |
Item | Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with Remote Control |
Color | Gloss Black |
RPM | 6 |
Description
Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with Remote Control
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD (2RB76)
- MFM Roofing Membrane, 3312 ft L, 18 in W, AluminumPolymer (50018)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 26B1A0E (26B1A0E)
- MODERN FORMS Hydra 8-Blade Smart Ceiling Fan 120in Titanium with 3000K LED Light Kit and Wall Control (FR-W1805-120L)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- MODERN FORMS 5-Blade Smart Flush Mount Ceiling Fan 38" Matte White w/3000K LED Light Kit and Remote Control (FH-W1802-38L)
- MODERN FORMS Aviator 5-Blade Smart Ceiling Fan 70in Matte Black with Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- Modern Forms Ceiling Fans