Shop All Ceiling Fans
Modern Forms
Torque 3-Blade Smart Ceiling Fan 58in Satin Brass/White with Remote Control
Mfr # FR-W2204-58
Zoro # G005928856
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Voltage 120 V
- Standards ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- Includes Mounting Hardware
- Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # FR-W2204-58
- Zoro # G005928856
- UPC # 790576956947
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Width | 58 in |
Length | 58 in |
Height | 10.6 in |
Details
Number of Blades | 3 |
Voltage | 120 V |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
Includes | Mounting Hardware |
Item | Torque 3-Blade Smart Ceiling Fan 58in Satin Brass/White with Remote Control |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs; New: Bluetooth compatible for improved range and an unlimited amount of fans can be controlled with remote or wall control within range;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Optional Bluetooth hardwired wall control sold separately (Part No; F-WCBT-WT) and can be set-up as 3 or 4 way switches when you purchase more than one; Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Handsome hardware matches the finish of the downrod and canopy - this ceiling fan is not light kit adaptable;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
Color | Soft Brass/Matte White |
Finish | Soft Brass |
Material | Aluminum |
RPM | 6 |
Description
Torque 3-Blade Smart Ceiling Fan 58in Satin Brass/White with Remote Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte White with Remote Control and Remote Control (FR-W1910-52)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 42in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-42L)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- MODERN FORMS Aviator 5-Blade Smart Ceiling Fan 70in Matte Black with Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- Modern Forms Ceiling Fans