Shop All Ceiling Fans
Modern Forms
Skylark 3-Blade Smart Ceiling Fan 54in Matte Black 3000K LED Light Kit and Remote Control
Mfr # FR-W2202-54L
Zoro # G805928827
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Voltage 120 V
- Standards ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- RPM 6
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # FR-W2202-54L
- Zoro # G805928827
- UPC # 790576944616
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Height | 11.3 in |
Length | 54 in |
Details
Number of Blades | 3 |
Voltage | 120 V |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
RPM | 6 |
Finish | Matte Black |
Material | Aluminum |
Color | Matte Black |
Item | Skylark 3-Blade Smart Ceiling Fan 54in Matte Black 3000K LED Light Kit and Remote Control |
Includes | Mounting Hardware |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs; New: Bluetooth compatible for improved range and an unlimited amount of fans can be controlled with remote or wall control within range;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Optional Bluetooth hardwired wall control sold separately (Part No; F-WCBT-WT) and can be set-up as 3 or 4 way switches when you purchase more than one; Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
LED Color Temp | 3000K |
Description
Skylark 3-Blade Smart Ceiling Fan 54in Matte Black 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, Metal, MERV11, 16"x20"x4" (120-732-007)
- B & K ZINC BLOWR PULLY14""X3/4"" (6340)
- FUNCTIONAL DEVICES-RIB Track Mount, AHU Fan Safety Alarm Circuit (RIBMNLB-2)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x25ft. (2001-0550-1025)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Brushed Nickel/Ebony 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- MODERN FORMS Wynd XL 9-Blade Smart Ceiling Fan 72in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2101-72L)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- MODERN FORMS 5-Blade Smart Ceiling Fan 54" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-5)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- Modern Forms Ceiling Fans