Shop All Ceiling Fans
Modern Forms
Hydra 8-Blade Ceiling Fan
Mfr # FR-W1805-96L
Zoro # G905928659
Free Shipping & Returns
$1,254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 8
- Voltage 120 V
- Standards ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- Includes Mounting Hardware
- RPM 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # FR-W1805-96L
- Zoro # G905928659
- UPC # 790576696881
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Height | 17.25 in |
Width | 96 in |
Length | 96 in |
Details
Number of Blades | 8 |
Voltage | 120 V |
Standards | ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
Includes | Mounting Hardware |
RPM | 6 |
Finish | Titanium |
Material | Aluminum |
Item | Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 2700K LED Light Kit and Wall Control |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Bluetooth hardwired wall control included (Part No; F-WCBT-WT); Additional switches are available for 3 or 4 way setup (Part No; F-WCBT-WT); Battery operated Bluetooth remote control with wall cradle sold separately (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
Color | Titanium |
LED Color Temp | 2700K |
Description
Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 2700K LED Light Kit and Wall Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SELKIRK 206012 Chimney Pipe, 6 in ID, 12 in L, Stainless Steel (206012)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- BESTVENTS Foundation Auto Vent Gray (306MGR)
- KOCH FILTER Syn Media Filter, SH, MERV11, 24"x24"x12" (112-663-001)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte Black with Remote Control and Remote Control (FR-W1910-52)
- MODERN FORMS 5-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-5-54)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- MODERN FORMS Wynd 5-Blade Ceiling Fan (FR-W1801-52L)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8285BL)
- Modern Forms Ceiling Fans