Shop All Ceiling Fans
Modern Forms
Hydra 8-Blade Ceiling Fan
Mfr # FR-W1805-96L
Zoro # G205928632
Free Shipping & Returns
$1,254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 8
- Voltage 120 V
- Standards ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- Material Aluminum
- Height 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # FR-W1805-96L
- Zoro # G205928632
- UPC # 790576696119
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Height | 17.25 in |
Width | 96 in |
Length | 96 in |
Details
Number of Blades | 8 |
Voltage | 120 V |
Standards | ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
Material | Aluminum |
Color | Titanium |
Finish | Titanium |
Item | Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 3500K LED Light Kit and Wall Control |
Includes | Mounting Hardware |
RPM | 6 |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Bluetooth hardwired wall control included (Part No; F-WCBT-WT); Additional switches are available for 3 or 4 way setup (Part No; F-WCBT-WT); Battery operated Bluetooth remote control with wall cradle sold separately (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
LED Color Temp | 3500K |
Description
Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 96in Titanium with 3500K LED Light Kit and Wall Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (14252.12 4PK)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte White with Remote Control and Remote Control (FR-W1910-62)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- MODERN FORMS 8-Blade Smart Ceiling Fan 52" Oil Rubbed Bronze Barn Wood w/3000K LED Light Kit and Remote Control (FR-W2001-52L)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- Modern Forms Ceiling Fans