Shop All Ceiling Fans
Modern Forms Fans
Veloce Indoor Smart Fandelier 2700-3000-4000-5000K LED in Black
Mfr # FH-D2402-28L-BK
Zoro # G312321210
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms Fans
- MFR # FH-D2402-28L-BK
- Zoro # G312321210
- UPC # 197179047667
- Country of Origin China
- Category Ceiling Fans
Description
Unique and playful, the 28-inch Veloce fandelier enhances modern settings with its eye-catching form. Two smooth rings wrap around each other, creating a thought-provoking display of intertwined metal and light as they enclose a trio of ABS fan blades that provides cooling breezes to spaces below. An integrated 28-watt LED luminaire delivers dimmable, 2700, 3000, 4000 and 5000K color selectable, 90 CRI illumination. The fan's streamlined style is offered in a choice of aged brass, black or titanium finishes. Control is easy with smart home ecosystems via the Modern Forms app, ensuring seamless integration with voice control devices like Google Home, Amazon Alexa, and Samsung SmartThings, or use the optional Bluetooth wall control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 14 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201414)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- FIREYE UV Scanner, 1/2", 4 ft. Conduit, NPT (UV7A4)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Champgne (51474-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- BOSTON HARBOR 52In Ab 3Lt Hugger Ceil Fan (CF-78049L)
- WESTINGHOUSE Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit (7217800)
- CASABLANCA Universal Handheld Remote, Black (99198)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- Modern Forms Fans Ceiling Fans & Accessories