Shop All Ceiling Fan Accessories
Modern Forms
Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White
Mfr # XF-SCK
Zoro # G205928762
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversible No
- Width 4.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-SCK
- Zoro # G205928762
- UPC # 790576567358
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Width | 4.25 in |
Details
Reversible | No |
Finish | Matte White |
Material | Steel |
Description
Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- LOCHINVAR 2.0 in. BLOCKED OUTLET SWITCH (100187859)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Bronze (XF-SCK)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Brushed Aluminum (XF-SCK)
- DAYTON Replacement motor for ceiling fan (60YG56)
- BISSELL HOMECARE 7120 4.06 In. Pvc Ceiling Fan Box (HO421758)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- Modern Forms Ceiling Fans & Accessories