Shop All Ceiling Fan Accessories
Modern Forms
Ceiling Fan Downrod Coupler in Oil Rubbed Bronze
Mfr # XF-I
Zoro # G305928464
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 0.98 in
- Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-I
- Zoro # G305928464
- UPC # 790576580739
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Width | 0.98 in |
Length | 0.98 in |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Description
Ceiling Fan Downrod Coupler in Oil Rubbed Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER ADAPTER+SHUTOFF LP 9/16"" (F276130)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 8 (495J27)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Brushed Aluminum (XF-SCK)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White (XF-SCK)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- ZORO SELECT Replacement motor for ceiling fan (60YG55)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- Modern Forms Ceiling Fans & Accessories