Shop All Ceiling Fan Light Kits
Modern Forms
Aviator 70in 1-Light Ceiling Fan LED Light Kit
Mfr # F-1811-5
Zoro # G705928606
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # F-1811-5
- Zoro # G705928606
- UPC # 790576811147
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 8 in |
Details
Material | Glass |
Finish | Matte Black |
Description
Aviator 70in 1-Light Ceiling Fan LED Light Kit 3500K in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368047S Blower Wheel 10" X 10" (B1368047S)
- SUPCO Vibration Absorber, 7/8" OD (VAS-078)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- KOCH FILTER Pad Holding Frame, 24 Ga, Steel, 20 in x 25 in x 2 in (116-700-010)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite (F-1811-LED)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black (F-1811-LED)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- Modern Forms Ceiling Fan Light Kits