Shop All Ceiling Fan Light Kits
Modern Forms
Aviator 70in 1-Light Ceiling Fan LED Light Kit
Mfr # F-1811-5
Zoro # G505928561
product price: $153.95
/ea
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # F-1811-5
- Zoro # G505928561
- UPC # 790576811154
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 8 in |
Details
Finish | Graphite |
Material | Glass |
Description
Aviator 70in 1-Light Ceiling Fan LED Light Kit 3500K in Graphite
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 1", 4 Pack (FA10X10A_4)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black (F-1811-LED)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite (F-1811-LED)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- Modern Forms Ceiling Fans & Accessories