Shop All Ceiling Fan Light Kits
Modern Forms
Aviator 54in 1-Light Ceiling Fan LED Light Kit
Mfr # F-1811-LED
Zoro # G605929017
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.13 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # F-1811-LED
- Zoro # G605929017
- UPC # 790576697338
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 6.13 in |
Details
Material | Glass |
Finish | Matte Black |
Description
Aviator 54in 1-Light Ceiling Fan LED Light Kit 2700K in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Particle filters, disk type (0554 3385)
- EVERPURE Filter Housing 1/2" (EV9100-02)
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- SUPCO Gauge, Vacuum, 35-125 F (VG64)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite (F-1811-LED)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black (F-1811-LED)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- Modern Forms Ceiling Fan Light Kits