Shop All Ceiling Fan Light Kits
Modern Forms
Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black
Mfr # F-1811-LED
Zoro # G905929021
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # F-1811-LED
- Zoro # G905929021
- UPC # 790576574059
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 6.13 in |
Details
Material | Glass |
Finish | Matte Black |
Description
Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Plt3021 Ignitor W/ Gasket (PLT3021)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- Modern Forms Ceiling Fan Light Kits