Shop All Ceiling Fan Light Kits
Modern Forms
Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite
Mfr # F-1811-LED
Zoro # G105929050
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.13 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # F-1811-LED
- Zoro # G105929050
- UPC # 790576574066
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 6.13 in |
Details
Finish | Graphite |
Material | Glass |
Description
Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Graphite
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- HONEYWELL Tr23 20 K Ohm Ntc Non-Linear (TR23)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1002)
- MODERN FORMS Aviator 54in 1-Light Ceiling Fan LED Light Kit 3000K in Matte Black (F-1811-LED)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- GLOBE ELECTRIC RECESS LIGHT KIT 6"" WHT (91416)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- Modern Forms Ceiling Fan Light Kits