Shop All Ceiling Fan Downrods
Modern Forms
72in Ceiling Fan Extension Downrod in Matte Black
Mfr # XF-72
Zoro # G105928329
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-72
- Zoro # G105928329
- UPC # 790576569352
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 72 in |
Details
Finish | Matte Black |
Material | Steel |
Description
72in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- HONEYWELL Hc26E1004 Agion Antimicrobial (HC26E1004)
- ROBERTSHAW Ignition Control Unit (780-790)
- KOCH FILTER 18x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-009)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- HUNTER Ceiling Fan Downrod, Textured Black, Steel (26227)
- Modern Forms Ceiling Fan Downrods