Shop All Ceiling Fan Downrods
Modern Forms
60in Ceiling Fan Extension Downrod in Matte Black
Mfr # XF-60
Zoro # G605928249
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # XF-60
- Zoro # G605928249
- UPC # 790576569345
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 60 in |
Details
Finish | Matte Black |
Material | Steel |
Description
60in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Filter (60865811)
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- HONEYWELL 391936 Lp To Natural Gas (391936)
- CARRIER Limit Switch, 95 deg.-150 deg. F, Auto (HH19ZA950)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Brushed Nickel (XF-60)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS 12in Ceiling Fan Extension Downrod in Brushed Aluminum (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Stainless Steel (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- Modern Forms Ceiling Fans & Accessories