Shop All Ceiling Fan Downrods
Modern Forms
60in Ceiling Fan Extension Downrod in Brushed Nickel
Mfr # XF-60
Zoro # G705928224
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-60
- Zoro # G705928224
- UPC # 790576799506
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 60 in |
Details
Material | Steel |
Finish | Brushed Nickel |
Description
60in Ceiling Fan Extension Downrod in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 421-331 Ignition Transformer (421-331)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10 (ALUMMIL3060-10PK)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Graphite (XF-24)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- Modern Forms Ceiling Fan Downrods