Shop All Ceiling Fan Wall and Remote Controls
Modern Forms
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White
Mfr # F-RC
Zoro # G705929016
original price:
$49.59
9% off
new price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 0.44 in
- Finish White
- Material PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # F-RC
- Zoro # G705929016
- UPC # 790576872834
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Width | 2.75 in |
Length | 0.44 in |
Details
Finish | White |
Material | PC |
Description
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White for Modern Forms Germicidal Smart Fans
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fin Comb (FC0915)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- BARNES & JONES Steam Trap Cage Unit (1929)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- CRAFTMADE Universal Intelligent Receiver Hand Set or Wall Control (UCI-2000)
- Modern Forms Ceiling Fans & Accessories