Shop All Ceiling Fan Wall and Remote Controls
Modern Forms
6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White
Mfr # F-WCBT
Zoro # G505929025
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Length 1.63 in
- Width 2.75 in
- Material PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # F-WCBT
- Zoro # G505929025
- UPC # 790576800714
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 1.63 in |
Width | 2.75 in |
Details
Finish | White |
Material | PC |
Description
6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20170801As Front Cover Kits (20170801AS)
- JOHNSON CONTROLS Damper Actuator, 89 in.-lb. Torque (M9310-HGA-2)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White (F-RC)
- CRAFTMADE IDC2 6-Speed Wall Control Up-light Down-light and Reverse functions (IDC2-wall)
- CRAFTMADE Universal Intelligent Receiver Hand Set or Wall Control (UCI-2000)
- MONTE CARLO Fan Control, Receiver with 3-Speed Dimming Transmitter, Enclosure for Remote or Plates for Wall (CK250)
- Modern Forms Ceiling Fans & Accessories