Shop All Ceiling Fan Downrods
Modern Forms
48in Ceiling Fan Extension Downrod in Satin Brass
Mfr # XF-48
Zoro # G505928158
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-48
- Zoro # G505928158
- UPC # 790576859163
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 48 in |
Details
Finish | Satin Brass |
Material | Steel |
Description
48in Ceiling Fan Extension Downrod in Satin Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1625-8)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- YELLOW JACKET Gauge, 3-1/8In Dia, Low Side, Blue, 800 psi (49142)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Matte White (XF-18)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- Modern Forms Ceiling Fans & Accessories