Shop All Ceiling Fan Downrods
Modern Forms
36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze
Mfr # XF-36
Zoro # G905928116
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-36
- Zoro # G905928116
- UPC # 790576580692
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Material | Steel |
Finish | Oil Rubbed Bronze |
Description
36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- KING ELECTRIC Kbp Accy 6 Ft Cord Kit 120V 1-Ph W/Receptacle (KBP-K1)
- HEIL QUAKER /ICP 105036 Ctr Lo Amb 60T12 200221 (105036)
- REZNOR Ventor Assembly, 208-230V (220787)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS 12in Ceiling Fan Extension Downrod in Brushed Aluminum (XF-12)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- Modern Forms Ceiling Fans & Accessories