Shop All Ceiling Fan Downrods
Modern Forms
36in Ceiling Fan Extension Downrod in Matte Black
Mfr # XF-36
Zoro # G105928053
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-36
- Zoro # G105928053
- UPC # 790576569321
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Finish | Matte Black |
Material | Steel |
Description
36in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Trane Compatible Zone Sensors (SP155-026)
- DANFOSS Kps80 Thermostat 70-120C SPDT (060L312866)
- NATIONAL GUARD Louver, 24x18 (L-700-RX-24x18)
- B & K Pilot Assembly Ng (100112330)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Matte White (XF-18)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Brushed Nickel (XF-60)
- Modern Forms Ceiling Fans & Accessories