Shop All Ceiling Fan Downrods
Modern Forms
36in Ceiling Fan Extension Downrod in Brushed Nickel
Mfr # XF-36
Zoro # G505928134
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-36
- Zoro # G505928134
- UPC # 790576799483
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Finish | Brushed Nickel |
Material | Steel |
Description
36in Ceiling Fan Extension Downrod in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 1/4 in D, 25 3/4 in H, 25 3/4 in W, White, Steel (4MJP2)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display (NRDD)
- FANTECH Fan, Wall, 4 In, 1/20 HP (RVF4XL)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- Modern Forms Ceiling Fan Downrods