Shop All Ceiling Fan Downrods
Modern Forms
36in Ceiling Fan Extension Downrod in Bronze
Mfr # XF-36
Zoro # G305928068
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-36
- Zoro # G305928068
- UPC # 790576566962
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Finish | Bronze |
Material | Steel |
Description
36in Ceiling Fan Extension Downrod in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp970A2004 Pneumatic Thermostat (TP970A2004)
- AMERIMAX HOME PRODUCTS 8 in. W X 50 ft. L Aluminum Flashing Silver (68108)
- BEST COMFORT 12 In. 3-Speed White Oscillating Table Fan (TF30)
- DAYTON Filter (HV120014G)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- Modern Forms Ceiling Fan Downrods