Shop All Ceiling Fan Downrods
Modern Forms
24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze
Mfr # XF-24
Zoro # G805928490
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Forms
- MFR # XF-24
- Zoro # G805928490
- UPC # 790576580685
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Description
24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Block Draft Inline Damper 4In (1775L)
- AAON Two Condenser Head Pressure II Module (ASM01891)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Graphite (XF-24)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Matte Black (XF-24)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Brushed Nickel (XF-60)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Stainless Steel (XF-12)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- Modern Forms Ceiling Fan Downrods