Shop All Ceiling Fan Downrods
Modern Forms
24in Ceiling Fan Extension Downrod in Matte Black
Mfr # XF-24
Zoro # G005928504
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-24
- Zoro # G005928504
- UPC # 790576569314
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Finish | Matte Black |
Material | Steel |
Description
24in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Heat Cable Pipe 5'System (10805)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Graphite (XF-24)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Matte White (XF-18)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- Modern Forms Ceiling Fans & Accessories