Shop All Ceiling Fan Downrods
Modern Forms
24in Ceiling Fan Extension Downrod in Graphite
Mfr # XF-24
Zoro # G005928603
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-24
- Zoro # G005928603
- UPC # 790576566900
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Material | Steel |
Finish | Graphite |
Description
24in Ceiling Fan Extension Downrod in Graphite
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q4100C9056 Silicon Carbide (Q4100C9056)
- LIEBERT Bearing Assembly, 1" Concentric BOA (301537P1S)
- BRASSCRAFT Shutoff Vlv 1/2X3/8 (G2CR14X C1)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 12in Ceiling Fan Extension Downrod in Brushed Aluminum (XF-12)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MAXIM 36" Down Rod, 89905, 7, 8, 15 (FRD36BK)
- Modern Forms Ceiling Fan Downrods