Shop All Ceiling Fan Downrods
Modern Forms
18in Ceiling Fan Extension Downrod in Matte White
Mfr # XF-18
Zoro # G705928378
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-18
- Zoro # G705928378
- UPC # 790576566795
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 18 in |
Details
Material | Steel |
Finish | Matte White |
Description
18in Ceiling Fan Extension Downrod in Matte White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDG9)
- RANCO Temperature Control (O10-1409)
- ARM & HAMMER Pleated Air Filter, 20" x 30" x 1", 4 Pack (KO20X30X1_4)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Brushed Nickel (XF-60)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Stainless Steel (XF-12)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- Modern Forms Ceiling Fan Downrods