Shop All Ceiling Fan Downrods
Modern Forms
18in Ceiling Fan Extension Downrod in Bronze
Mfr # XF-18
Zoro # G005928306
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-18
- Zoro # G005928306
- UPC # 790576566801
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 18 in |
Details
Material | Steel |
Finish | Bronze |
Description
18in Ceiling Fan Extension Downrod in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- ROBINAIR Vacuum Pump Oil 4 Gal Per Case (13204)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Brushed Nickel (XF-36)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- Modern Forms Ceiling Fans & Accessories