Shop All Ceiling Fan Downrods
Modern Forms
12in Ceiling Fan Extension Downrod in Brushed Aluminum
Mfr # XF-12
Zoro # G504953410
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Forms
- MFR # XF-12
- Zoro # G504953410
- UPC # 790576692968
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Material | Steel |
Finish | Brushed Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Scale Stick Ss-Imf (EV9799-32)
- LG LG ZEN383EEL3002A Dryer LP Conversion Kit for DLG2526W (ZEN383EEL3002A)
- B & K AAF Flanders 14 in. W X 25 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021425)
- ROBERTSHAW Orifice (10-210)
- MODERN FORMS Modern Forms Fans Downrods in Stainless Steel (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- Modern Forms Ceiling Fans & Accessories