Modern Flames SPS-74B 74 in. Spectrum Slimline Wall Mount & Recessed Built in Electric Fireplace with 4 x 70 x 12 in. Viewing Display
Mfr # SPS-74B
Zoro # G304034883
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Flames
- MFR # SPS-74B
- Zoro # G304034883
- UPC # 696447325464
- Country of Origin China
- Category Electric Unit Heaters
Description
Modern Flames new Spectrum Slimline has revamped the recessed electric fireplace category. This 2'' x 4'' or wall mount installation electric fireplace has removed the large black glass surround and is finished off with a sleek 5/8'' trim to maximize the viewing area. Hardwoods or tile and be finished right up to the opening of the fireplace while still keeping in mind serviceability. The Spectrum Slimline features high intensity flame and ember bed lighting showcasing our new Hybrid-FX flame technology independently controlled with 12 different color options. Other standard features include variable & thermostatic heat, variable motor controls, timer, push button and remote controls. The acrylic crystal media and driftwood logs are both standard media.
Features- 74 in. Spectrum Slimline Wall Mount & Recessed Built in Electric Fireplace with 4 x 70 x 12 in. Viewing Display
- LightingNEW Hybrid-FX Flame Technology
- High Intensity RGB Flame
- High Intensity RGB Ember Bed
- 12 Different Flame & Ember bed colors
- Variable Speed Flame Control
- Active Ember Bed
- Independently Controlled Flame & Ember Bed
- Size: 74 in.
- Viewing Display Dimension: 4 x 70 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Spacer (941486)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- ZORO SELECT Return Air Grille, 15.75 X 15.75, White, Steel (4JRT1)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- KING ELECTRIC Kb Platinum Unit Heater 240V 3Kw 1Ph W/Bracket (KB2403-1-P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- Modern Flames Electric Unit Heaters