Shop All Electric Fireplaces
Modern Flames
Modern Flames LPS-6814 68 in. Landscape Pro Slim Built-In Electric Fireplace
Mfr # LPS-6814
Zoro # G704028710
product price: $3,800.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,800.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Flames
- MFR # LPS-6814
- Zoro # G704028710
- UPC # 719583949254
- Country of Origin China
- Category Electric Fireplaces
Description
The Modern Flames Landscape Pro Slim LPS-6814 has a unique frameless look. Independently controlled flames and accent lighting enhance the edge-to-edge viewing area of the Modern Flames Landscape Pro Slim LPS-6814. Standard features of the Modern Flames Landscape Pro Slim LPS-6814 include Driftwood Logs and WiFi controls.
Features- Hybrid-FX Flame Technology
- Back flame & ember bed controlled independently or together
- 2 different ember bed stone styles
- Full flame viewing area
- Fully finished clean face installation
- Finish trim kit included
- Variable flames
- Remote Control
- Hidden manual controls
- Voltage: 120V
- Amperage: 14 amp
- Wattage: 1550 watts
- Viewing Area Dimensions: 5.5 x 68 x 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Bearing Gasket (P80816)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX67)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- WHITE-RODGERS 36C03-300 24V 1/2" X 3/4" (36C03-300)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- POWERZONE PowerZone ND-18D2S Electric Fireplace Heater, 120 V, Black (ND-18D2S)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- Modern Flames Electric Fireplaces