Shop All Drum Dollies & Caddies
Modern Equipment Meco
30-gal. Steel Drum Dolly
Mfr # 433R
Zoro # G706623937
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 20
- Weight 19
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Equipment Meco
- MFR # 433R
- Zoro # G706623937
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Height | 6 in |
Width | 20 |
Length | 21 in |
Details
Weight | 19 |
Description
Add mobility to your 30-gal. drums with this steel dolly. Four, heavy-duty, full-swivel, ball-bearing casters on 3"-dia. polyolefin wheels let you easily move drums and turn them a full 360°. Dolly measures 19-1/4" dia. 900-lb. capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE61014)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- ZORO SELECT Drum Dolly, Cap 700 lb, 55 gal Drum (48J135)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- Modern Equipment Meco Drum Dollies & Caddies