Modern Day Accents

Modern Day Accents 3477 3 in. Facetas Cristal Sphere - Set of 2


product price: $32.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Facetas 3" Cristal Sphere makes an elegant statement in any bowl. The many sparkling crystals accentuate this decorative sphere. In a set of 2, this sphere is a beautiful addition to any decor.

Features
  • 3 in. Facetas Cristal Sphere
  • Set of 2
Specifications
  • Dimension: 3 x 3 x 3 in.
  • Country Of Origin: India
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.