Shop All Wall Art & Decor
Modern Day Accents
Modern Day Accents 3378 4 in. Guita Gold Wire Spheres - Box of 3
Mfr # 3378
Zoro # G303748804
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Modern Day Accents
- MFR # 3378
- Zoro # G303748804
- UPC # 706626033780
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Make a decorative statement with our Guita Wire Spheres. In a Box of 3, this 4" size is made with iron wire and then plated boasting a shiny gold finish. Light shimmers through the tiny holes created in the hand wrapping process. Beautify a bowl with these eye-catching filigree spheres.
Features- 4 in. Guita Gold Wire Sphere
- Box of 3
- Dimension: 4 x 4 x 4 in.
- Country Of Origin: India
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- MODERN DAY ACCENTS Modern Day Accents 3618 Facetado Sphere; Silver (3618)
- MODERN DAY ACCENTS Modern Day Accents 4102 Arbol Banyan Tree Wall Sculpture (4102)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- CAROLINES TREASURES 11.5 x 11.75 in. Paso Fino Horse Love Metal Artwork Wall Decor (CK5332WALV)
- DESIGN TOSCANO Apollo Belvedere, c. 350-325 BC: Bonded Marble Resin Bust (PD72520)
- TRADEMARK FINE ART John Singer Sargent 'A Capriote' Canvas Art, 24x32 (AA01124-C2432GG)
- TRADEMARK FINE ART Lantern Press 'National Park 1' Canvas Art, 12x19 (ALI8776-C1219GG)
- Modern Day Accents Wall Art & Decor